Beli peralatan toilet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OATEY Standard Toilet Repair Parts & Accessories (Aksesoris Perbaikan Toilet)Deskripsi:Toilet flanges connect the outlet of a toilet to the waste line. These pipe fittings help stabilize the toilet and prevent leaks at the drainpipe. They're used when mounting new toilets or replacing waste-line connections on existing toilets. Toilet flanges typically need replacement when the toilet wobbles or loosens from the drainpipe.atribut:
- Fits Brand: Universal Fit
- ACORN Toilet Paper Holder & Spindle (Tempat Tisu Toilet)Deskripsi:Ligature resistant toilet paper holders are designed to prevent any vandalism, abuse, or potential for self-harm or suicide in behavioral or mental health facilities where anti-ligature or security products are required.atribut:
- UNSPSC: 47131710
- ADA Compliance: No
- Color: Silver
- Depth (inch): 4 3/4
- Dispenser Capacity: (1) Roll
- Dispenser Material: Stainless Steel
- Finish: Satin
- Height (inch): 7
- Holder Style: Recessed
- Ligature Resistant: Yes
- Toilet Paper Type: Standard Core
- Width (inch): 7
- MUELLER INDUSTRIES Standard Toilet Repair Parts & Accessories (Aksesoris Perbaikan Toilet)Deskripsi:Toilet flanges connect the outlet of a toilet to the waste line. These pipe fittings help stabilize the toilet and prevent leaks at the drainpipe. They're used when mounting new toilets or replacing waste-line connections on existing toilets. Toilet flanges typically need replacement when the toilet wobbles or loosens from the drainpipe.atribut:
- Fits Brand: Mueller Industries
- Material: Plastic
- Size (inch): 4x3
- Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)Deskripsi:2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
- OATEY Drain Air Vents & ValvesDeskripsi:Drain air vents and valves let air enter drain, waste, and vent (DWV) systems to equalize and regulate pressure when water drains out of the system. Also called plumbing vents, they prevent contamination of potable water lines from waste water discharged by garbage disposals and allow water to flow freely through drainage systems.atribut:
- UNSPSC: 31160000
- OATEY Plumbing Parts (Komponen Instalasi Pipa)atribut:
- UNSPSC: 30181501
- CEC Compliant: Non CEC Compliant
- Features: Protects Bath Tub During Building and Renovations. Fits Standard Tubs 14 in to 16 in Deep. Fits both Left and Right Hand Drain Tubs. High-impact, Semi-flexible Plastic for Durability. Ideal for Rectangle Drop-in, Rectangle Alcove, and One-piece Shower/Tub
- Finish: Unfinished
- For use with: Bathtubs
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: No
- Includes Plaster Guard: No
- Includes Stem: No
- Includes Trim Plate: No
- Includes Tub Spout: No
- Includes Valve: No
- Ligature Resistant: No
- Material of Construction: Plastic
- Plumbing Brand: Oatey
- Product Type: Adjustable Protector
- Size (inch): 60
- OATEY Vent ValvesDeskripsi:For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.atribut:
- UNSPSC: 40141606
- Kyowa Copper Copper FittingDeskripsi:Copper fitting memilki bentuk seperti sambungan pipa yang terbuat dari unsur utama tembaga. Tembaga jenis ini berfungsi untuk menyambungkan antara sisi pipa dengan sisi lainnya. Sambungan pipa ini tahan terhadap korosi dan terpaan cuaca. Mempermudah instalasi dengan berbagai bentuk sambungan pipa yang diperlukan agar instalasi menjadi presisi.atribut:
- Material Code: C12200
- Meridian Toilet Bowl Ceramic (Kloset Duduk)atribut:
- Material: Ceramic
- Color: White
- Non Brand ABS Drain, Waste & Vent Pipe Fitting (Sambungan Pipa)Deskripsi:These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.atribut:
- Application: DWV
- Color: Black
- For Pipe Schedule: 40
- Pipe Fitting Material: ABS
- KAKUDAI MFG Water faucet owl nut 13atribut:
- Height (mm): 12
- Nominal Diameter: 13
- Screw Size: G1/2
- FLUIDMASTER Toilet Fill Valve & Flapper (Katup Siram Toilet)atribut:
- UNSPSC: 31160000
- Country of Origin: Mexico (subject to change)
- Accessory Type: Toilet Fill Valve & Toilet Flapper Kit
- Miyako Toilet Flange Seal Western Style (Karet Segel Sambungan Toilet)Deskripsi:A seal for the flange of a Western-style toilet bowl.- Please do not reuse. - Do not use in combination with other fillers (silicone).atribut:
- Material: IIR
- Suitable For: M58WS, M58WFS
- OATEY SolderDeskripsi:These lead-free solders meet NSF standards for applications involving potable water. Typical uses include plumbing, refrigeration, and cooling systems. This lead-free solder does not produce toxic fumes when heated.atribut:
- UNSPSC: 23171509
- Application: Plumbing
- Diameter (mm): 3
- Flux Requirement: Flux Required
- Form: Solid Wire
- Gauge (ga): 19
- Manufacturer Part Number: 22018
- Material Composition (%): 95 Tin, 5 Antimony
- Maximum Soldering Temperature (°F): 464
- Minimum Soldering Temperature (°F): 450
- Series: 95/5
- Standards: NSF Listed
- Weight (lbs): 1.05
- OATEY Bathtub & Shower Drain (Saluran Pembuangan Kamar Mandi)Deskripsi:These drains install in the floor of showers and let water drain to prevent accumulation and overflow.atribut:
- Shape: Round
- American Standard Floor Drain (Penutup Saluran Air Lantai)atribut:
- Installation: Floor Mount
Daftar Harga peralatan toilet Terbaru October 2026
| OATEY Standard Toilet Repair Parts & Accessories (Aksesoris Perbaikan Toilet) | Rp83.900 |
| TOTO Floor Flange with Seal Gasket | Rp159.900 |
| ACORN Toilet Paper Holder & Spindle (Tempat Tisu Toilet) | Rp4.199.900 |
| MUELLER INDUSTRIES Standard Toilet Repair Parts & Accessories (Aksesoris Perbaikan Toilet) | Rp149.900 |
| aer Penutup Saluran Pembuangan Air | Rp299.900 |
| Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor) | Rp169.900 |
| OATEY Drain Air Vents & Valves | Rp239.900 |
| OATEY Plumbing Parts (Komponen Instalasi Pipa) | Rp1.299.900 |
| TOTO P Seal Gasket | Rp46.900 |
| OATEY Vent Valves | Rp179.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/c5P109442437-20.jpg)

/cbP109315443-1.jpg)
/bnP109442419-5.jpg)

/l8P105308764-2.jpg)

/kcP109431732-1.jpg)



/g6P108404582-1.jpg)
/qeP109978950-11.jpg)


/4mP110186166-1.jpg)
/luP111060786-1.jpg)

/iaP109399658-1.jpg)
/fhP109102557-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)